

€5.77/ pieceexcl. VAT
€6.98incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | KQB2E |
Manufacturer ID | KQB2E08-G02 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |