

€1,942.41/ pieceexcl. VAT
€2,350.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | PA |
Type | PA5000 |
Material pump casing | Stainless steel |
Maximum flow rate | 45 l/min |
Connection suction side | Internal thread (BSPP) |
Diameter connection suction side | 1/2" (15) |
Connection delivery side | Internal thread (BSPP) |
Diameter connection delivery side | 1/2" (15) |
Connection, air supply | Internal thread (BSPP) |
Diameter of air supply | 1/4" (8) |
Membrane material | PTFE |