

€211.56/ pieceexcl. VAT
€255.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | PB |
Material pump casing | PP (Polypropylene) |
Maximum flow rate | 2 l/min |
Connection suction side | Internal thread (BSPP) |
Diameter connection suction side | 1/8 |
Connection delivery side | Internal thread (BSPP) |
Diameter connection delivery side | 1/8 |
Connection, air supply | Internal thread (BSPP) |
Diameter of air supply | 1/8 |
Membrane material | PTFE |