

€2,023.53/ pieceexcl. VAT
€2,448.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | PA |
Type | PAX1000 |
Material pump casing | Stainless steel |
Maximum flow rate | 10 l/min |
Connection suction side | Internal thread (BSPP) |
Diameter connection suction side | 3/8" (10) |
Connection delivery side | Internal thread (BSPP) |
Diameter connection delivery side | 3/8" (10) |
Connection, air supply | Internal thread (BSPP) |
Diameter of air supply | 1/4" (8) |
Membrane material | PTFE |