SMC

SMC pressure regulator IR3020-F04-L

  • ERIKS:24125463
Image 1
▪ Body Size: 3 (IR3000)
▪ Type of Setting: 0 [Basic (Handle)]
▪ Set Pressure: 2 [0.01~0.8MPa (IR1000/2000) or 0.01~0.8MPa (IR3000)]
▪ Thread: F [G(PF)]
▪ Port Size: 04 [1/2 (IR3000 Only)]
▪ Accessory: None
▪ Suffix 1: L [For low temp. enviroments (-30 to 60°C)]
▪ Suffix 2: None
▪ Made to Order: None
▪ Switch Specifications: None
Save to list

€240.63/ pieceexcl. VAT

€291.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
IR
Type
IR3020