

€730.87/ pieceexcl. VAT
€884.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | VBA |
Connection 1 | G3/8 |
With pressure gauge | Yes |
Gauge port | 1/8 |
With silencer | Yes |
With reservoir | No |
Max. flow rate | 1000 l/min |
Ambient temperature | from 2 to 50 °C |
Pressure ratio | 1:2 |