

€17.07/ pieceexcl. VAT
€20.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | G36-L |
Cabinet diameter | 37.5 mm |
Measuring range | from 0 to 0.2 |
Pressure unit | MPa |
Accuracy class | 3.0 % |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |
Cabinet material | Steel |
Window material | Nylon |