SMC

SMC Pressure Gauge with Limit Indicator and Cover Ring assy G46-10-01-C1

  • ERIKS:12734668
Image 1
▪ Pressure Gauge: G46 (ø42 Outside Diameter, Back Side Thread)
▪ Display Pressure: 10 (1.0MPa)
▪ Connection Thread: 01 (R 1/8)
▪ Attachment: C1 (Clear Cover w/Protrusion, is Removable)
▪ Option: None
Save to list

€14.53/ pieceexcl. VAT

€17.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
G46/GA46
Cabinet diameter
42 mm
Measuring range
from 0 to 1
Pressure unit
MPa
Accuracy class
3.0 %
Liquid-damped
No
Connection location
Back
Process connection
External thread
Size process connection
1/8" BSPT(R)
Cabinet material
Steel
Window material
Polycarbonate