SMC

SMC Pressure Gauge ø42 mm, 0-2 bar, vertical side thread R1/8", steel case, GA46-2-01

  • ERIKS:12734683
Image 1
▪ Pressure Gauge: GA46 (ø42 Outside Diameter, Vertical Side Thread)
▪ Display Pressure: 2 (0.2MPa)
▪ Connection Thread: 01 (R 1/8)
▪ Attachment: None
▪ Option: None
Save to list

€14.53/ pieceexcl. VAT

€17.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
G46/GA46
Cabinet diameter
42 mm
Measuring range
from 0 to 2
Pressure unit
MPa - kgf/cm²
Liquid-damped
No
Connection location
Back
Process connection
External thread
Size process connection
1/8" BSPP(G)