

€14.53/ pieceexcl. VAT
€17.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | G33/GA33 |
Cabinet diameter | 30 mm |
Measuring range | from 0 to 0.7 |
Pressure unit | MPa |
Accuracy class | 3.0 % |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |
Cabinet material | Stainless steel |
Window material | Glass |