

€78.38/ pieceexcl. VAT
€94.84incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IR |
Type | IR1020 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 0.05 to 2 bar |
Maximum operating pressure | 0.8 |
Temperature range | from -5 to 60 °C |