SMC

SMC precision pressure regulator IR3020-F04

  • ERIKS:24125462
Image 1
▪ Body Size: 3 (IR3000)
▪ Type of Setting: 0 [Basic (Handle)]
▪ Set Pressure: 2 [0.01~0.8MPa (IR1000/2000) or 0.01~0.8MPa (IR3000)]
▪ Thread: F [G(PF)]
▪ Port Size: 04 [1/2 (IR3000 Only)]
▪ Accessory: None
▪ Suffix 1: Standard
▪ Suffix 2: None
▪ Made to Order: None
▪ Switch Specifications: None
Save to list

€153.49/ pieceexcl. VAT

€185.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
IR
Type
IR3020
Port thread type
BSPP (G)
Port Size
1/2 in
Maximum operating pressure
0.8
Temperature range
from -5 to 60 °C