

€25.50/ pieceexcl. VAT
€30.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TUS |
Hose material | Polyurethane |
Internal diameter | 2.5 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 6 bar |
Temperature range | from -20 to 60 °C |
Roller length | 20 m |
Colour | Opaque |