SMC

SMC Polyurethane Tube TU1208BU-100 12x8mm Blue 100 meter

  • ERIKS:24139061
Image 1
▪ Size: 1208 (ODØ12, IDØ8)
▪ Color: BU (Blue)
▪ Roll Length: 100 (100m Roll)
Save to list

€381.26/ pieceexcl. VAT

€461.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
100 m
Colour
Blue