SMC

SMC Polyurethane Tube TU1208B-20 12x8mm Black 20 meter

  • ERIKS:24139059
Image 1
▪ Size: 1208 (ODØ12, IDØ8)
▪ Color: B (Black)
▪ Roll Length: 20 (20m Roll)
Save to list

€76.30/ pieceexcl. VAT

€92.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
8 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
20 m
Colour
Black
Alternatives
Product Image

FLEXION Tube PU Sh. A98 12x8mm black length 25m box 400x400x110mm

  • Eriks:14454324
  • Manufacturer:TU-PU-12/8-BLK-50M-FX

€292.26/ rollexcl. VAT

€353.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 01/12/2026