SMC

SMC Polyurethane Tube TU1065BU3-100 10x6.5mm Blue 100 meter

  • ERIKS:12724530
Image 1
▪ Size: 1065 (ODØ10, IDØ6.5)
▪ Color: BU3 (Medium Blue)
▪ Roll Length: 100 (100m Roll)
Save to list

€263.07/ pieceexcl. VAT

€318.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
6.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
100 m
Colour
Blue