SMC

SMC Polyurethane Tube TU0425BU3-20 4x2.5mm Blue 20 meter

  • ERIKS:12724706
Image 1
▪ Size: 0425 (ODØ4 IDØ2.5)
▪ Color: BU3 (Medium Blue)
▪ Roll Length: 20 (20m Roll)
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TU
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
8 bar
Temperature range
from -20 to 60 °C
Roller length
20 m
Colour
Blue