

€149.27/ pieceexcl. VAT
€180.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TIUB |
Hose material | Polyurethane |
Internal diameter | 8.46 mm |
Outer diameter | 12.7 mm |
Maximum operating pressure at 20 °C | 8 bar |
Temperature range | from -20 to 60 °C |
Roller length | 20 m |
Colour | Black |