

€1.99/ pieceexcl. VAT
€2.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Plug |
Manufacturer ID | KQ2P-05 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 3/16 in |
Stem Outside Diameter | 3/16 in |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 1 g |
D | 6.8 mm |
L | 34 mm |