

€1.82/ pieceexcl. VAT
€2.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KFP |
Type | Plug |
Manufacturer ID | KFP-08 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Material nut | C3604BD |
Extended | No |
Weight | 0.7 g |
D | 10.4 mm |
L | 12 mm |