

€4.11/ pieceexcl. VAT
€4.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Plug |
Manufacturer ID | KBP1 |
Shape | Straight |
Material | PBT |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 5.6 g |
D | 16.8 mm |
H | 8 mm |
L1 | 29.5 mm |
L2 | 11.5 mm |