

€5.90/ pieceexcl. VAT
€7.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Plug-in Reducer |
Manufacturer ID | KPR08-12 |
Shape | Straight |
Material | PP |
Tube Outside Diameter Unequal | 8 x 12 mm |
Stem Outside Diameter | 12 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Air, Nitrogen gas, Water |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |
Material nut | PP |
Extended | No |
Weight | 6 g |
D | 15.2 mm |
L | 48 mm |
M | 21.5 |