

€2.86/ pieceexcl. VAT
€3.46incl. VAT
210 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Plug-in Elbow |
Manufacturer ID | KQ2L06-99A |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 6 mm |
Stem Outside Diameter | 6 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 1.8 g |
D1 | 10.4 mm |
D2 | 8 mm |
L1 | 15.3 mm |
L2 | 22.3 mm |
M | 13.3 |