SMC

SMC Plate cylinder, double acting, single rod with auto switch mounting groove MDUB32-50DZ

  • ERIKS:12572724
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Basic)
▪ Size: 32 (Equiv. Ø32 Piston Area)
▪ Port Thread Type: M thread: ø25, Rc: 32 to 63
▪ Stroke: 50
▪ Rod End: Female Thread
▪ Auto Switch: None
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€89.90/ pieceexcl. VAT

€108.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MU-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
50 mm
Port Size
R1/8 in