

€89.00/ pieceexcl. VAT
€107.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MU-Z |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 75 mm |
Port Size | R1/8 in |