

€4.74/ pieceexcl. VAT
€5.74incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Pipe Nut |
Manufacturer ID | KQ2E04-00A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 22.9 g |
T | 12 mm |