SMC

SMC Pin cylinder, double acting, single rod CDJP2B6-10D

  • ERIKS:12934071
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Basic)
▪ Bore Size: 6 mm
▪ Stroke: 10mm
▪ Rod End Thread: With Thread
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Option: None
Save to list

€31.00/ pieceexcl. VAT

€37.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CJP2
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
6 mm
Stroke length
10 mm
Port Size
M 3 mm