SMC Pin cylinder, double acting, single rod CDJP2B10-20D
ERIKS:13972598
▪ Magnet: D (Built-in) ▪ Mounting: B (Basic) ▪ Bore Size: 10 mm ▪ Stroke: 20mm ▪ Rod End Thread: With Thread ▪ Auto Switch: No Switch ▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch) ▪ Number: 2 pcs. (Or None in the Case of No Switch) ▪ Option: None