

€190.13/ pieceexcl. VAT
€230.06incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TLM |
Hose material | PFA |
Internal diameter | 4 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 8 bar |
Temperature range | from 0 to 260 °C |
Roller length | 20 m |
Colour | Transparent |