

€214.86/ pieceexcl. VAT
€259.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TL |
Hose material | PFA |
Internal diameter | 8 mm |
Wall thickness | 1 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 9 bar |
Temperature range | from 0 to 260 °C |
Roller length | 10 m |
Colour | Transparent |