SMC

SMC PFA Tube 1" TIL25-50 Translucent 50 meter

  • ERIKS:12724832
Image 1
▪ Size: 25 (1")
▪ Roll Length: 50 (50m Roll)
Save to list

€4,629.78/ pieceexcl. VAT

€5,602.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
TIL
Hose material
PFA
Maximum operating pressure at 20 °C
10 bar
Temperature range
from 0 to 260 °C
Roller length
50 m
Colour
Transparent
Nominal inner diameter
1 in