

€4,228.49/ pieceexcl. VAT
€5,116.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TIL |
Hose material | PFA |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from 0 to 260 °C |
Roller length | 100 m |
Colour | Transparent |
Nominal inner diameter | 1/2 in |