

€30.36/ pieceexcl. VAT
€36.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | LQ |
Type | LQ3 |
Material | Fluoropolymer |
Shape | Straight |
Threaded connection 1 | Inner thread (NPT) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 2.18 mm |