

€2.26/ pieceexcl. VAT
€2.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings- Male Connector |
Manufacturer ID | KQ2H04-U02A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (UNI) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | Brass |
Extended | No |
Weight | 12.7 g |
D | 7.7 mm |
H | 10 mm |
L | 15.9 mm |
M | 13.3 |