

€10.88/ pieceexcl. VAT
€13.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2L16-U04A |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 16 mm |
Thread type | External thread (UNI) |
Thread Size | 1/2 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | No |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 47.9 g |
D1 | 23.8 mm |
D2 | 21 mm |
H | 22 mm |
L1 | 27.1 mm |
L2 | 35 mm |
M | 20.6 |