

€4.08/ pieceexcl. VAT
€4.94incl. VAT
58 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2L08-03AS |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 24.7 g |
A | Brass |
D1 | 13.2 mm |
D2 | 12 mm |
H | 17 mm |
L1 | 17.2 mm |
L2 | 25.5 mm |
M | 14.2 |