

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2H13-36AS |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 1/2 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 36.2 g |
A | Brass |
D | 19 mm |
H | 22.23 mm |
L | 27.5 mm |
M | 17 |