

€4.25/ pieceexcl. VAT
€5.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2H06-08A |
Shape | Straight |
Material | Brass |
Tube Outside Diameter Unequal | 6 x 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 2.9 g |
D1 | 10.4 mm |
D2 | 13.2 mm |
L | 28.8 mm |