

€11.49/ pieceexcl. VAT
€13.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | One Touch Fittings |
Manufacturer ID | KQ2E07-00A |
Shape | Bulkhead |
Material | Brass |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (UNF) |
Thread Size | 9/16-18 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | Brass |
Extended | No |
Weight | 61.2 g |
H | 17.46 mm |
L | 29.8 mm |
M | 13.3 |