

€337.07/ pieceexcl. VAT
€407.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TS |
Hose material | PA (Nylon) |
Internal diameter | 7.5 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -40 to 100 °C |
Roller length | 100 m |
Colour | Black |