

€426.26/ pieceexcl. VAT
€515.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TRS |
Hose material | PA (Nylon) |
Internal diameter | 5 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 60 °C |
Roller length | 100 m |
Colour | Red |