

€21.19/ pieceexcl. VAT
€25.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TIA |
Hose material | PA (Nylon) |
Internal diameter | 2.18 mm |
Outer diameter | 3.18 mm |
Maximum operating pressure at 20 °C | 30 bar |
Temperature range | from -40 to 100 °C |
Roller length | 20 m |
Colour | Black |