SMC

SMC Nylon Tube T1209BU-20 12x9mm Blue 20 meter

  • ERIKS:24138234
Image 1
▪ Size: 1209 (ODØ12 IDØ9)
▪ Color: BU (Blue)
▪ Roll Length: 20m Roll
Save to list

€73.55/ pieceexcl. VAT

€89.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
9 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
Blue
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 12x9mm blue length 25m box 400x400x110mm

  • Eriks:14402575
  • Manufacturer:TU-PA-12/9-BLU-25M-FX

€111.03/ rollexcl. VAT

€134.35incl. VAT

Estimated delivery date - 02/12/2026