SMC

SMC Nylon Tube T0806W-20 8x6mm White 20 meter

  • ERIKS:24138188
Image 1
▪ Size: 0806 (ODØ8 IDØ6)
▪ Color: W (White)
▪ Roll Length: 20m Roll
Save to list

€33.69/ pieceexcl. VAT

€40.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
6 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
20 m
Colour
White
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 8x6mm natural length 25m box 300x300x80mm

  • Eriks:14402901
  • Manufacturer:TU-PA-8/6-NAT-25M-FX

€54.05/ rollexcl. VAT

€65.40incl. VAT

3 In stock - Estimated delivery date 10/11/2026