SMC

SMC Nylon Tube T0604W-100 6x4mm White 100 meter

  • ERIKS:24138175
Image 1
▪ Size: 0604 (ODØ6 IDØ4)
▪ Color: W (White)
▪ Roll Length: 100m Roll
Save to list

€115.56/ pieceexcl. VAT

€139.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
T
Hose material
PA (Nylon)
Internal diameter
4 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
30 bar
Temperature range
from -40 to 100 °C
Roller length
100 m
Colour
White
Alternatives
Product Image

FLEXION Tube PA 1012 PHL 6x4mm natural length 25m box 255x255x70mm

  • Eriks:14402892
  • Manufacturer:TU-PA-6/4-NAT-25M-FX

€41.36/ rollexcl. VAT

€50.05incl. VAT

7 In stock - Estimated delivery date 10/11/2026