

€0.64/ meterexcl. VAT
€0.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | T |
Hose material | PA (Nylon) |
Internal diameter | 3 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 30 bar |
Temperature range | from -40 to 100 °C |
Roller length | 20 m |
Colour | Black |