

€2.38/ pieceexcl. VAT
€2.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Nipple |
Manufacturer ID | KQ2N12-99 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Extended | No |
Weight | 20.6 g |
D | 12 mm |
L | 52 mm |
M | 22 |