

€4.17/ pieceexcl. VAT
€5.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Nipple |
Manufacturer ID | KBN4 |
Material | PBT |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 10.2 g |
D | 30.4 mm |
L | 41.5 mm |