

€87.22/ pieceexcl. VAT
€105.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KDM |
Type | Multi-Connector |
Primary connection | 4 mm |
Material | POM |
Max. operating pressure | 10 bar |
Temperature | from -5 to 60 °C |
Number of outputs | 10 |