SMC

SMC Multi-Connector Fitting, DM12S-04N, DM Series, ADC12

  • ERIKS:24121278
Image 1
▪ Connecting Tubes: 12 pcs
▪ Form: S (Socket Side Only)
▪ Applicable Tube OD: Ø4
▪ Tube Material: N (Nylon)
▪ Cover: w/o Cover
Save to list

€29.09/ pieceexcl. VAT

€35.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
DM
Type
Multi-Connector Fitting
Primary connection
4 mm
Material
ADC12
Max. operating pressure
10 bar
Temperature
from -5 to 60 °C
Number of outputs
12